4 in. Split Duct
4 in. Split Duct
Package Quantity Info:
Each: 1 Stick: 290-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC