6 in. Socket Weld Schedule 40 Standard PVC Coupling
6 in. Socket Weld Schedule 40 Standard PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 288-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use with schedule 40 and schedule 80 conduit
- May also be used in EB & DB duct applications
- Center stop to help determine proper depth of connection
- For use aboveground and underground and non-conductive and sunlight resistant
- Meets NEMA TC-3 standards
- UL listed
- Made in USA
Specifications
- Application:
- Schedule 40 Conduit, Schedule 80 Conduit
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 6-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- UL 651
- UPC:
- 088700547384