Frequently Purchased Together
Product Details
Product Details
- Trade Size 1-1/2 in
- Schedule 40
- Nonmetallic PVC material which is corrosion, rust & sunlight resistant
- ETL listed
- Conforms to UL651 and NEMA TC-2
- Rated for use with 90-degree C conductors
- Sunlight Resistant
- Made in USA
Documents
Specifications
- Diameter - Inside 1:
- 1-22/39 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC