This product requires certification to purchase.

You last purchased this on
 
Can-Tex Industries

  • Fast #
  • Part #EPVCLBF
  • Item #6012993
  • Manufacturer Part #5133664
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Can-Tex Industries

  • Fast #
  • Part #EPVCLBF
  • Item #6012993
  • Manufacturer Part #5133664
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 3600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in
Material:
Plastic
Material Type:
PVC