Flux
Copper-Mate® Flux
Frequently Purchased Together
Product Details
Product Details
- All purpose and self-cleaning
- Meets federal specification O-F-506
Documents
Specifications
- Application:
- Self Cleaning
- CARB OTC LEED Compliant:
- No
- Collection:
- Copper-Mate®
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Product Type:
- Flux
- Size:
- 1 lb