This product requires certification to purchase.

1 lbs. Solder in Silver

You last purchased this on
 
Canfield Technologies

Sil-can 15 1 lbs. Solder in Silver

  • Fast #
  • Part #CJPAGSC1501P
  • Item #3179060
  • Manufacturer Part #JPAGSC1501P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Canfield Technologies

Sil-can 15 1 lbs. Solder in Silver

  • Fast #
  • Part #CJPAGSC1501P
  • Item #3179060
  • Manufacturer Part #JPAGSC1501P
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to use on copper and copper alloys
  • High ductility
  • Contains 15% silver
  • Meets federal specifications O-F-506 and QQ-B-654
  • Requires Certification

Documents


Specifications

Collection:
Sil-can 15
Size:
1 lb