This product requires certification to purchase.

1 lb. Silver Solder

You last purchased this on
 
Canfield Technologies

Watersafe 1 lb. Silver Solder

  • Fast #
  • Part #CSWWS01125CP
  • Item #64566
  • Manufacturer Part #SWWS01125CP
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Canfield Technologies

Watersafe 1 lb. Silver Solder

  • Fast #
  • Part #CSWWS01125CP
  • Item #64566
  • Manufacturer Part #SWWS01125CP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior strength
  • Better flow
  • Promotes a healthy work environment
  • Meets California specification AB1953
  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
Collection:
Watersafe
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Melting Temperature:
418 F - 440 F
NSF Certified:
No
Product Type:
Solder
Size:
1 lb