This product requires certification to purchase.

*CVR* CCY 56 CANNONDALE BRST

You last purchased this on
 

Cannondale *CVR* CCY 56 CANNONDALE BRST

  • Fast #
  • Part #M3CDR56BS
  • Item #7036442
  • Manufacturer Part #3CDR56BS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Cannondale *CVR* CCY 56 CANNONDALE BRST

  • Fast #
  • Part #M3CDR56BS
  • Item #7036442
  • Manufacturer Part #3CDR56BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Featured in the decorative Cannondale collection
  • Dual finished blades included
  • Includes a green, energy-efficient DC motor
  • Remote included for easy operation
  • C-UL-US listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Silver
Collection:
Cannondale
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Energy Star Compliant:
Yes
Indoor Outdoor:
Indoor
Material:
Steel
Number of Blades:
3
Width:
56 in