Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 6 in
- Length:
- 24 in
- Product Type:
- Hydrant Block
- Waterworks Application:
- Water
- Width:
- 6 in