100W 1-Light Wall Sconce in Brushed Nickel
100W 1-Light Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- One light sconce in Brushed Nickel
- Dimensions: 6" W x 11-3/4" H x 7-1/2" D
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 5.5"W x 5.5"H x .875"E
- UL listed and rated for Dry locations.
- Includes: Gray Cord
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga