This product requires certification to purchase.

12 in. Downrod Kit in Polished Nickel

You last purchased this on
 
Capital Lighting

12 in. Downrod Kit in Polished Nickel

  • Fast #
  • Part #CRK112PN
  • Item #7271717
  • Manufacturer Part #RK112PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

12 in. Downrod Kit in Polished Nickel

  • Fast #
  • Part #CRK112PN
  • Item #7271717
  • Manufacturer Part #RK112PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Length:
12 in
Product Type:
Downrod
UL Listed:
No