2-Light Medium E-26 Base Semi-Flushmount Fixture in Bronze
2-Light Medium E-26 Base Semi-Flushmount Fixture in Bronze
Product Details
Product Details
- Two light semi flush in Bronze finish with Soft White glass
- Dimensions: 15-1/2" W x 12" H
- Requires two 100W medium bulbs
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-1/2 in
- Wire Gauge (AWG):
- 18 ga