This product requires certification to purchase.

21 in. 60 W 3-Light Medium Chandelier in Matte Nickel

You last purchased this on
 
Capital Lighting

21 in. 60 W 3-Light Medium Chandelier in Matte Nickel

  • Fast #
  • Part #C3253MN118
  • Item #1678321
  • Manufacturer Part #3253MN-118
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

21 in. 60 W 3-Light Medium Chandelier in Matte Nickel

  • Fast #
  • Part #C3253MN118
  • Item #1678321
  • Manufacturer Part #3253MN-118
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three light chandelier in Matte Nickel with White Faux Alabaster glass
  • Dimensions: 21" W x 15" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

CSA Certified:
No
Cable or Wire Type:
SPT-1
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Alabaster
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
21 in
Wire Gauge (AWG):
18 ga