This product requires certification to purchase.

24 x 1-1/4 in. Mirror Rectangular in Matte Nickel

You last purchased this on
 
Capital Lighting

24 x 1-1/4 in. Mirror Rectangular in Matte Nickel

  • Fast #
  • Part #CM362474
  • Item #4332138
  • Manufacturer Part #M362474
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

24 x 1-1/4 in. Mirror Rectangular in Matte Nickel

  • Fast #
  • Part #CM362474
  • Item #4332138
  • Manufacturer Part #M362474
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal mirror in matte nickel
  • Dimensions: 24" W x 32" H x 1-1/2" ext
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Depth:
1-1/2 in
Glass Type:
Beveled
Height:
32 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Type:
Incandescent
Material:
Glass, Metal
Product Type:
Mirror
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
24 in x 32 in x 1-1/4 in
Style:
Transitional
Weight:
20 lb
Width:
1-1/4 in