This product requires certification to purchase.

24 x 1-1/4 in. Mirror Rectangular in Polished Nickel

You last purchased this on
 
Capital Lighting

24 x 1-1/4 in. Mirror Rectangular in Polished Nickel

Brand image
You last purchased this on
 
Capital Lighting

24 x 1-1/4 in. Mirror Rectangular in Polished Nickel

  • Fast #
  • Part #CM362475
  • Item #4332142
  • Manufacturer Part #M362475
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metal mirror in polished nickel
  • Dimensions: 24" W x 32" H x 1-1/2" ext
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2 in
Glass Type:
Beveled
Height:
32 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Type:
Incandescent
Material:
Glass, Metal
Product Type:
Mirror
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
24 in x 32 in x 1-1/4 in
Style:
Transitional
Weight:
20 lb
Width:
1-1/4 in



Customers Also Bought
1–6 of 18 items
Part #U09697
Item #9368840
5 out of 5 Customer Rating
Requires Certification
Part #M143084
Item #3296701
4.5 out of 5 Customer Rating
Requires Certification
Part #K31364-BNL
Item #10078126
5 out of 5 Customer Rating
Requires Certification
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
Part #J200M30ENB
Item #7866398
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C325712MB
Item #7542219
3.7 out of 5 Customer Rating
Requires Certification
Part #C528541MB
Item #7541926
4.1 out of 5 Customer Rating
Requires Certification
Part #C447361KR
Item #10024059
3.6 out of 5 Customer Rating
Requires Certification
Part #C449881MA
Item #10024101
3.4 out of 5 Customer Rating
Requires Certification
Part #C628416AD684
Item #7542249
4 out of 5 Customer Rating
Requires Certification
Part #C428501AD
Item #7541932
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing