38 x 26 in. Metal Mirror in Brushed Nickel
38 x 26 in. Metal Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Decorative metal mirror in Brushed Nickel
- Dimensions: 26" W X 38" H X 1-1/4" Ext
- Requires four 60W E26 medium bulbs
- UL listed and rated for dry locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Glass Type:
- Beveled
- Height:
- 38 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Material:
- Mirror
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 26 in