This product requires certification to purchase.

60 W 3-Light 8 lbs. Medium Flush Mount Ceiling Fixture in Matte Nickel

You last purchased this on
 
Capital Lighting

60 W 3-Light 8 lbs. Medium Flush Mount Ceiling Fixture in Matte Nickel

  • Fast #
  • Part #C2415MN
  • Item #1829159
  • Manufacturer Part #2415MN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

60 W 3-Light 8 lbs. Medium Flush Mount Ceiling Fixture in Matte Nickel

  • Fast #
  • Part #C2415MN
  • Item #1829159
  • Manufacturer Part #2415MN
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flush Mount Ceiling Fixture; Matte Nickel Finish
  • W: 15" H: 6 1/2"
  • 3 60W M Bulbs Required
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Glass Type:
Acid Washed
Height:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
3
Volts:
120V
Watts:
60 W
Width:
15 in