60W 2-Light Flushmount Ceiling Light in Bronze
60W 2-Light Flushmount Ceiling Light in Bronze
Frequently Purchased Together
Product Details
Product Details
- Two light Flush and Semi-Flush in Bronze finish with White Alabaster glass.
- Dimensions: 13 "W x 5-1/4 "H x 13 "D
- Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Proposition 65:
- Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga