60W 4-Light Candelabra E-12 Incandescent Foyer Lighting
60W 4-Light Candelabra E-12 Incandescent Foyer Lighting
Frequently Purchased Together
Product Details
Product Details
- Four light Foyer in Brushed Nickel finish.
- Dimensions: 12-1/2 "W x 18-1/2 "H x 12-1/2 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x 0.75"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
- Includes: 10' Chain; 12' Wire
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in
- Wire Gauge (AWG):
- 18 ga