60W 6-Light Foyer Lighting
60W 6-Light Foyer Lighting
Frequently Purchased Together
Product Details
Product Details
- Six light fixture in Black Iron finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 27.75 in W x 30.5 in H x 27.75 in E
- Requires 6 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Black Iron
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 30-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27-3/4 in
- Wire Gauge (AWG):
- 18 ga