9 in. 100W 1-Light Medium E-26 Incandescent Pendant in Urban Wash
9 in. 100W 1-Light Medium E-26 Incandescent Pendant in Urban Wash
Frequently Purchased Together
Product Details
Product Details
- One light fixture in Urban Wash finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 17 in W x 14 in H x 9 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Urban Wash
- Depth:
- 9 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban, Rustic
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W