60W 6-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Abbie 60W 6-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Six light linear chandelier pendant island in aged brass finish with white fabric stay-straight shades
- Perfect for use in the kitchen or dining room. Torch style aged brass candle lamps are held by solid ringed arms in the iconic design with white fabric stay-straight shades
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses six 60-watt (max) E12 Candelabra base bulbs (not included)
- Adjustable height (from 30 in to 80 in), 48 in W x 25 in H x 24 in E; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
- Includes 1-year limited manufacturer's warranty
- Straight edges and ornate candlestick detailing layers of drama to the Abbie 6-Light Island
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Abbie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Cloth, Fiber
- Minimum Height:
- 30 in
- Number of Lights:
- 6
- Overall Height:
- 80 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in
- Wire Gauge (AWG):
- 18 ga