10W 1-Light Integrated LED Wall Sconce in Burnished Bronze
Alexander 10W 1-Light Integrated LED Wall Sconce in Burnished Bronze
Product Details
Product Details
- One light Sconce in Burnished Bronze finish with White glass.
- UL listed and rated for Damp locations.
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- Backplate dimensions: 8.25"W x 6.75"H x .75"E
- ADA compliant fixture.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Alexander
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Traditional
- Lumens:
- 900
- Lumens per Watt:
- 90
- Material:
- Metal, Glass, Steel
- Maximum Temperature:
- 105
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga