52-3/4 x 54 in. 60W 1-Tier 12-Light Incandescent Transitional Chandelier in Matte Black with Brass
Amara 52-3/4 x 54 in. 60W 1-Tier 12-Light Incandescent Transitional Chandelier in Matte Black with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 54" W x 52.75" H; adjustable hanging height: 56.75" - 178.75"; Includes 120" of chain and 180" of wire
- Details: The tapered, wrapped-look accents are hand painted in a brass tone
- Finish: Matte black is a neutral, dark, flat black, which is paired with a wrapped, textured brass accent
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 12 - 60 watt (max) E12 candelabra base bulbs (not included)
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Amara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Brass
- Depth:
- 54 in
- Dimmable:
- Yes
- Height:
- 52-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Steel
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 52-3/4 in x 54 in x 54 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 54 in