60W 4-Light Candelabra E-12 Incandescent Chandelier in Rustic
Avanti 60W 4-Light Candelabra E-12 Incandescent Chandelier in Rustic
Product Details
Product Details
- Four light Chandelier in Rustic finish with Clear Seeded glass.
- Dimensions: 32 "W x 33 "H x 0 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x 1"E
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
Specifications
- CSA Certified:
- No
- Collection:
- Avanti
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 33 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass, Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in
- Wire Gauge (AWG):
- 18 ga