60W 3-Light Incandescent Flush Mount Black Outdoor Ceiling Fixture
Barrett 60W 3-Light Incandescent Flush Mount Black Outdoor Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Three light outdoor flush mount in black finish with antiqued glass
- Rated for damp locations, perfect for a covered porch, portico, or outdoor kitchen. Classic mission cues of strong vertical lines adorn this black outdoor wall lantern
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses three 60-watt (max) E26 medium base bulbs (not included)
- Includes 5-year "Rain or Shine" rust and fade manufacturer's warranty
- Clean lines and framed edges in the Barrett collection give a graphic punch without being too over powering
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Barrett
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 8 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga