100W 2-Light Medium E-26 Base Incandescent Vanity in Polished Chrome
Baxter 100W 2-Light Medium E-26 Base Incandescent Vanity in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Two light vanity fixture in Chrome
- Dimensions: 16-1/4" W x 11" H x 8" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 5"W x 5"H x .86"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Baxter
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Milk
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/4 in