100W 3-Light Vanity Fixture in Brushed Nickel
Baxter 100W 3-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light vanity fixture in Brushed Nickel
- Dimensions: 24-1/4" W x 11" H x 8-1/4" D
- Requires three 100W E26 medium bulbs
- Backplate dimensions: 5"W x 5"H x .86"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
- Milk glass shades
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Baxter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Milk
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841224099841
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/4 in