This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

Capital Lighting

Belmore 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926812BK
  • Item #7542185
  • Manufacturer Part #926812BK
5 out of 5 Customer Rating
Brand image
Capital Lighting

Belmore 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

  • Fast #
  • Part #C926812BK
  • Item #7542185
  • Manufacturer Part #926812BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 7.5 in W x 18.25 in H x 9.25 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Belmore
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
18-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
UPC:
841740125475
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
9-1/4 in
Wire Gauge (AWG):
18 ga