60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Pendant in Black
Belmore 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- Four light fixture in Black finish with Clear Glass .
- UL Listed and rated for Damp locations.
- Dimensions: 11.5 in W x 17.5 in H x 11.5 in E
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Collection:
- Belmore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 17-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in