10 in. 75 W 3-Light Medium Bracket in Antique Gold
Blakely 10 in. 75 W 3-Light Medium Bracket in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Three light vanity fixture in Antique Gold
- Dimensions: 19" W x 10" H x 6" D
- Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
- Backplate dimensions: 7.4"W x 5.1"H x 1"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Blakely
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Crystal
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-1/2 in