This product requires certification to purchase.

60W 2-Light Wall Sconce in Antique Gold

You last purchased this on
 
Capital Lighting

Blakely 60W 2-Light Wall Sconce in Antique Gold

  • Fast #
  • Part #C1617AGCR
  • Item #4565896
  • Manufacturer Part #1617AG-CR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Blakely 60W 2-Light Wall Sconce in Antique Gold

  • Fast #
  • Part #C1617AGCR
  • Item #4565896
  • Manufacturer Part #1617AG-CR
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two light sconce in Antique Gold
  • UL listed and rated for Damp locations.
  • Requires two 60W candelabra bulbs
  • Backplate dimensions: 5"W x 7.25"H x 1.15"E
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Blakely
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Dimmable:
Yes
ETL Listed:
No
Height:
12-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Crystal
Maximum Temperature:
200
Number of Lights:
2
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
7 in
Wire Gauge (AWG):
18 ga