100W 1-Light Medium E-26 Incandescent Wall Sconce in Burnished Bronze
Boden 100W 1-Light Medium E-26 Incandescent Wall Sconce in Burnished Bronze
Product Details
Product Details
- One light Sconce in Burnished Bronze finish with Soft White glass.
- Dimensions: 5 "W x 15-1/4 "H x 8-1/2 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- Backplate dimensions: 5"W x 15.25"H x 1"E
- UL listed and rated for Damp locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Boden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Urban
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga