100W 4-Light Medium E-26 Incandescent Pendant in Matte Brass
Bodie 100W 4-Light Medium E-26 Incandescent Pendant in Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimensions: Overall: 24.5" W x 11" H; adjustable hanging height: 18" - 63.5"; includes 12" of chain and 120" of wire; rods included 6"(1), 12"(1) & 18"(1)L
- Details: The tapered metal accents surround the white fabric drum shade and frosted acrylic diffuser
- Finish: This light, honey-toned gold has a slightly shiny matte finish that is smooth to the touch
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 100 watt (max) E26 medium base bulbs (not included)
- It's shown here with a G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Bodie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Matte Brass
- Depth:
- 24-1/2 in
- Dimmable:
- Yes
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Cloth, Metal
- Minimum Height:
- 18 in
- Number of Lights:
- 4
- Overall Height:
- 63-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740163835
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-1/2 in