60W 2-Light 20-3/4 in. Outdoor Wall Sconce in Oiled Bronze
Bradford 60W 2-Light 20-3/4 in. Outdoor Wall Sconce in Oiled Bronze
Frequently Purchased Together
Product Details
Product Details
- DETAILS: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
- The night sky friendly fixture is designed for minimal light emission
- Bottom is open for easy access to bulb
- Finish: Part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
- It's shown here with a G25 lamp
- Features: Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
- Outdoor wall lantern
Specifications
- ADA Compliant:
- No
- Collection:
- Bradford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7 in