60W 4-Light 27 in. Oiled Bronze Outdoor Wall Sconce
Bradford 60W 4-Light 27 in. Oiled Bronze Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Dimensions: Overall: 9" W x 27" H x 10.5" E; backplate: 5" W x 9.75" H x 1" E
- Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
- Bottom is open for easy access to bulb
- Finish: Part of the rain or shine series, Oiled Bronze is a Matte, chocolate-brown finish with warm, muted Gold edging
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included)
- It's shown here with a B10 lamp
- Features: Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
- Outdoor wall lantern
Specifications
- Collection:
- Bradford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 27 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8 in