This product requires certification to purchase.

60W 4-Light 27 in. Wall Sconce in Black

Capital Lighting

Bradford 60W 4-Light 27 in. Wall Sconce in Black

  • Fast #
  • Part #C946441BK
  • Item #9717747
  • Manufacturer Part #946441BK
3.9 out of 5 Customer Rating
Brand image
Capital Lighting

Bradford 60W 4-Light 27 in. Wall Sconce in Black

  • Fast #
  • Part #C946441BK
  • Item #9717747
  • Manufacturer Part #946441BK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dimensions: Overall: 9" W x 27" H x 10.5" E; back plate: 5" W x 9.75" H x 1" E
  • Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • Bottom is open for easy access to bulb
  • Finish: Part of the Rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
  • BULBS: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 candelabra base bulbs (not included)
  • It's shown here with a B10 lamp
  • Features: Rated for wet locations; includes a 5 - year manufacturer warranty against rust and fading
  • Outdoor wall lantern
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bradford
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
27 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Traditional, Transitional
Material:
Aluminum, Glass
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
841740166010
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
9 in