This product requires certification to purchase.

60W 4-Light Candelabra E-12 Outdoor Pendant in Black

You last purchased this on
 
Capital Lighting

Bradford 60W 4-Light Candelabra E-12 Outdoor Pendant in Black

  • Fast #
  • Part #C946442BK
  • Item #9717789
  • Manufacturer Part #946442BK
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Bradford 60W 4-Light Candelabra E-12 Outdoor Pendant in Black

  • Fast #
  • Part #C946442BK
  • Item #9717789
  • Manufacturer Part #946442BK
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dimensions: Fixture body: 9 in W x 29.5 in H; Adjustable hanging height: 33 in - 95.5 in; Includes 60 in of chain and 180 in of wire
  • Details: The tapered top and oversized ring paired with clear glass panels create a transitional and modern look
  • Bottom is open for easy access to bulb
  • Finish: Black; Part of the rain or Shine series, the black finish is a neutral, dark tone with a slightly coarse texture
  • Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 4 - 60 watt (max) E12 Candelabra base bulbs (not included)
  • It's shown here with a B10 lamp
  • Features: Rated for damp locations; includes a 5-year manufacturer warranty against rust and fading
  • Outdoor hanging lantern
  • Requires Certification

Specifications

Collection:
Bradford
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
29-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Traditional, Transitional
Material:
Aluminum, Glass
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
9 in