100W 3-Light Medium E-26 Vanity Fixture in Aged Brass with Black
Bradley 100W 3-Light Medium E-26 Vanity Fixture in Aged Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light vanity in aged brass and black metal shade with white Interior
- Dimensions: Overall: 24" W x 9" H x 7.5" E; backplate: 5" W x 5" H x 1" E
- Details: Metal shade with white interior for optimal light output. Available in 2-light and 3-light options
- Finish: A classic two-tone combination, this finish creates instant personality and character from playful to dramatic to refined. Aged brass is a warm, honey-gold with fine brushed texture, and matte black is a neutral, dark, flat black
- This fixture uses 3 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A15 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- Bring a bold, modern look to traditional bath lighting with the Bradley 3-light vanity. The aged brass accents and crisp metal shades bring distinct style, while the matte black exterior and white interior shade finishes create down-light illumination that is perfect for powder rooms or focused task lighting
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bradley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, Black
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Industrial, Mid-century, Modern, Retro, Vintage
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740172707
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in