100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black
Brock 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light fixture in Black finish with None glass.
- UL Listed and rated for Wet locations.
- Dimensions: 11.5 in W x 11.5 in H x 9 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Brock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740125093
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga