100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Brody 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light pendant in aged brass with white fabric shade
- Dimensions: Overall: 10" W x 13.75" H; adjustable hanging height: 21.25" - 64.5"; includes 12" chain; 120" wire and rods included 6"(1),12"(1) & 18"(1)L
- Details: Crisp fabric shade accents the arch detail for a sophisticated, simplified style
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Embodying true minimalist form, the Brody medium pendant brings sleek, simplified style. The aged brass finish enhances the classic look of the white fabric shade to deliver sophisticated, less-is-more design
- The open arched top meets again just below the shade to form a single socket, creating this unique look while balancing the pendant's light source
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Brody
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Contemporary, Mid-century, Rustic, Transitional
- Material:
- Cloth, Metal
- Minimum Height:
- 21-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 64-1/2 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740171960
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga