This product requires certification to purchase.

18-3/4 in. 60W 2-Light Outdoor Wall Fixture in Black

You last purchased this on
 
Capital Lighting

Brookwood 18-3/4 in. 60W 2-Light Outdoor Wall Fixture in Black

  • Fast #
  • Part #C9962BK
  • Item #3173180
  • Manufacturer Part #9962BK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Brookwood 18-3/4 in. 60W 2-Light Outdoor Wall Fixture in Black

  • Fast #
  • Part #C9962BK
  • Item #3173180
  • Manufacturer Part #9962BK
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two light outdoor wall fixture in Black
  • Dimensions: 9" W x 18-3/4" H x 10-1/4" D
  • Requires two E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Backplate dimensions: 12.63"L x 4.63"W x 1.1"E
  • UL listed and rated for Wet locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Brookwood
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
18-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
9 in
Wire Gauge (AWG):
18 ga