100W 3-Light Medium E-26 Incandescent Vanity Light in Polished Nickel
Camden 100W 3-Light Medium E-26 Incandescent Vanity Light in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Three light vanity fixture with Polished Nickel finish and Clear Beveled glass
- Dimensions: 23-1/2" W x 9-1/4" H x 6-1/2" D
- Requires three 100W E26 medium bulbs
- Backplate dimensions: 8"W x 5"H x 1"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Camden
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/2 in