14-3/4 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Brass
Capital Ceiling 14-3/4 in. 60W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Three light Flush and Semi-Flush in Aged Brass finish with Soft White glass.
- Dimensions: 14-3/4 "W x 5-1/4 "H x 14-3/4 "D
- Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 14.75"W x 1"H
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Capital Ceiling
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 14-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-3/4 in
- Wire Gauge (AWG):
- 18 ga