5-1/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Black Iron
Casper 5-1/4 in. 100W 1-Light Medium E-26 Incandescent Pendant in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light fixture in Black Iron finish with Clear Glass .
- UL Listed and rated for Dry locations.
- Dimensions: 5.25 in W x 10.5 in H x 5.25 in E
- Requires 1 E26 Medium bulb (not included) for lamping.
- 1-year limited manufacturer's warranty
- Dimmable and LED/CFL/Incandescent compatible
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- Copper
- Collection:
- Casper
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Black Iron
- Depth:
- 5-1/4 in
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Embossed
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 5-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Minimum Height:
- 17-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 10-1/2 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740128070
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/4 in
- Wire Gauge (AWG):
- 18 ga