100W 2-Light Medium Vanity Fixture in Aged Brass
Cassidy 100W 2-Light Medium Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Two light vanity fixture in Aged Brass with clear glass dome shades
- Dimensions: 17.5"W x 9"H x 10.5"E
- Dimmable and LED/CFL/Incandescent compatible, uses two 100-Watt (max) E26 medium base bulbs (not included)
- Backplate dimensions: 6"W x 5"H x 0.75"E
- Rated for damp locations, perfect for bathrooms and powder rooms. Rounded arched aged brass arms and highly patterned lamp holders adorned with clear bowl shades.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cassidy
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17-1/2 in