This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Aged Brass

You last purchased this on
 
Capital Lighting

Cassidy 100W 3-Light Medium Vanity Fixture in Aged Brass

  • Fast #
  • Part #C139133AD497
  • Item #8201989
  • Manufacturer Part #139133AD-497
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Cassidy 100W 3-Light Medium Vanity Fixture in Aged Brass

  • Fast #
  • Part #C139133AD497
  • Item #8201989
  • Manufacturer Part #139133AD-497
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light vanity fixture in Aged Brass with clear glass dome shades
  • Dimensions: 27"W x 9"H x 10.5"E
  • Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Backplate dimensions: 6"W x 5"H x 0.75"E
  • UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Can be mounted up or down.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cassidy
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
10-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
9 in
Installation Type:
Wall Mount
Length:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
27 in