100W 1-Light Medium E-26 Incandescent Bleached Natural Rope with Patinaed Brass Pendant Light
Cecilia 100W 1-Light Medium E-26 Incandescent Bleached Natural Rope with Patinaed Brass Pendant Light
Frequently Purchased Together
Product Details
Product Details
- One light tapered string pendant in bleached natural rope and patinaed brass
- Rated for dry locations, perfect for a hallway/stairway, foyer/entryway, kitchen, home office, dining room, living room or bedroom. Hand-wrapped bleached natural rope encircled by solid patinaed textured brass ring to create this dramatic pendant fixture
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses one 100-watt (max) E26 medium base bulb (not included)
- Adjustable height (from 19 in to 64.25 in), 12 in W x 13.75 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
- Includes 1-year limited manufacturer's warranty
- Hand-wrapped bleached natural rope in a tapered silhouette is paired with a slightly distressed patinaed brass, creating contrast, drama and glamour in the Cecilia collection
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Cecilia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bleached Natural Rope/Patinaed Brass
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Minimum Height:
- 19 in
- Number of Lights:
- 1
- Overall Height:
- 13-3/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in
- Wire Gauge (AWG):
- 18 ga