60W 6-Light Candelabra E-12 Foyer Lighting
Cecilia 60W 6-Light Candelabra E-12 Foyer Lighting
Frequently Purchased Together
Product Details
Product Details
- Six light tapered string foyer pendant in bleached natural rope and patinaed brass
- Perfect for use in foyers, hallways, stairways and kitchen. Hand-wrapped natural rope encircled by a solid patinaed textured brass ring to create this dramatic entry fixture
- This item is easy to install - replacing an existing fixture is simple with the included instructions and can be finished in as little as 15 minutes with a few common hand tools
- Dimmable and LED/CFL/incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (not included)
- Adjustable height (from 33.25 in to 79 in), 20 in W x 28 in H; includes 1 ft of chain, 10 ft of wire and one each 6 in, 12 in and 18 in removable rods
- Includes 1-year limited manufacturer's warranty
- Hand-wrapped bleached natural rope in a tapered silhouette is paired with a slightly distressed patinaed brass, creating contrast, drama and glamour in the Cecilia collection
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Cecilia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bleached Natural Rope/Patinaed Brass
- Depth:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in
- Wire Gauge (AWG):
- 18 ga