60W 2-Light Flushmount Ceiling Fixture in Matte Nickel
Ceiling Collection 60W 2-Light Flushmount Ceiling Fixture in Matte Nickel
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 Light Ceiling Fixture in Matte Nickel finish with White Faux Alabaster Glass.
- UL listed and rated for Damp locations.
- Dimensions: 14.75 in W x 5.25 in H x 14.75 in E
- Requires 3 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ceiling Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- ETL Listed:
- No
- Glass Type:
- White Alabaster
- Height:
- 5-1/4 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 841740114448
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-3/4 in
- Wire Gauge (AWG):
- 18 ga